APOLLO VALVES 4ALF720C9 RPDA2LF4AMBGCFM3 Reduced Pressure Detector Assembly, 3 Inch Size

Item: BP6BBK Model: 4ALF720C9Cross Ref: RPDA2LF4AMBGCFM3
In Stock

Get it by Tuesday, Jun 17

€7,158.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Coupling Connection TypeGroove
GradeGrade 304
MaterialStainless Steel
Max. Operating Pressure175 psi
Series4A Series Backflow Preventers
Size3"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)20.83
Ship length (cm)24.13
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureTemp. RangeHeightPrice
APOLLO 4A207A2F Reduced Pressure Zone Backflow Preventer | AC4HTU 2ZXY3 4A207A2FFNPT175 psi+33°F to +180°F9 7/8"€952.46
APOLLO 4ALF700C3 Reduced Pres. Detector Assem., 3 Inch, Os&Y | BP2WHF RPDALF4AOFCFM3 4ALF700C3----€13,271.27
APOLLO 4ALF700C4 Reduced Pres. Detector Assem., 3 Inch, Os&Y, Mtr Cfm | BP2WHH RPDALF4AOFMBGCFM3 4ALF700C4----€14,234.12
APOLLO 4ALF700C6 Reduced Pres. Detector Assem., 3 Inch, Os&Y, Mtr Cfm | BP2WHJ RPDALF4AOFPIFCFM3 4ALF700C6----€13,271.27
APOLLO 4ALF700C8 Reduced Pres. Detector Assem., 3 Inch, Os&Y | BP2WHK RPDALF4AOGCFM3 4ALF700C8----€13,271.27
APOLLO 4ALF700C7 Reduced Pres. Detector Assem., 3 Inch, Os&Y | BP2WHL RPDALF4AOFGCFM3 4ALF700C7----€13,271.27
APOLLO 4ALF700E3 Reduced Pres. Detector Assem., 3 Inch, Os&Y | BP2WHN RPDALF4AOFGPM3 4ALF700E3----€6,171.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4ALF720C9 RPDA2LF4AMBGCFM3 Reduced Pressure Detector Assembly, 3 Inch Size
€7,158.18 /unit