APOLLO 3RACL1000XU2Z Class 1000, 10-N-Up | CA7TYV

APOLLO VALVES 3RACL1000XU2Z Class 1000, 10-N-Up

Item: CA7TYV Model: 3RACL1000XU2Z
In Stock

Get it by Tuesday, Jun 10

€7,921.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Series3R Series Actuators

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3R88493B Actuator Class 1000, 230 Vac | BY7WDR 3R88493B3R88493B€3,886.72
APOLLO 3R88498A Actuator Class 1000, 0 - 115 Vac | BY7WDX 3R88498A3R88498A€3,828.43
APOLLO 3R88513B Class 1000, 115 Act | BY7WEC 3R88513B3R88513B€4,988.83
APOLLO 3R88541B Class 1000, 15 Vac | BY7WEK 3R88541B3R88541B€4,573.70
APOLLO 3R88547B Class 1000, 220 Vac,/50Hz-F10 | BY7WEN 3R88547B3R88547B€4,598.43
APOLLO 3R88552B Class 1000, 0 - 115 Vac, Act | BY7WER 3R88552B3R88552B€3,666.29
APOLLO 3R88689B Actuator Class 1000, 0 - 230 Vac | BY8UQP 3R88689B3R88689B€4,236.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3RACL1000XU2Z Class 1000, 10-N-Up
€7,921.49 /unit