APOLLO 3R88317B Actuator Class 2000, 115 Vac | BZ7FPP

APOLLO VALVES 3R88317B Actuator, 115 Vac

Item: BZ7FPP Model: 3R88317B
In Stock

Get it by Tuesday, Jun 17

€8,330.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Series3R Series Actuators
Suitable For Manual OperationNo

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3R88504B Actuator Class 2000, 115 Vac | BY7WDZ 3R88504B3R88504B€6,561.44
APOLLO 3R88508B Class 2000, 115A Actuator | BY7WEA 3R88508B3R88508B€6,839.71
APOLLO 3R88686B Class 2000, 115 Vac, Csa Approv | BY8UQM 3R88686B3R88686B€5,493.72
APOLLO 3R88762B Class 2000, 0 - 115 Vac, Csa | BY8URP 3R88762B3R88762B€5,645.72
APOLLO 3R88772B Actuator Class 2000, 115 Vac | BY8URU 3R88772B3R88772B€6,703.17
APOLLO 3R88593B Actuator Class 2000, 115 Vac | BZ3AYT 3R88593B3R88593B€6,655.60
APOLLO 3R88646B Class 2000, 115 Vac | BZ3BAE 3R88646B3R88646B€6,923.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3R88317B Actuator, 115 Vac
€8,330.14 /unit