APOLLO 3R87965B Actuator Class 3000, 115 Vac | BZ9VWL

APOLLO VALVES 3R87965B Actuator, 115 Vac

Item: BZ9VWL Model: 3R87965B
In Stock

Get it by Tuesday, Jun 17

€6,853.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Series3R Series Actuators
Suitable For Manual OperationNo

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3R88514B Actuator Class 3000, 115 Vac | BY7WED 3R88514B3R88514B€9,140.59
APOLLO 3R88722B Class 3000, 2Ze, 230 Vac | BY8UQT 3R88722B3R88722B€7,649.37
APOLLO 3R88753B Class 3000, 115 Vac | BY8URG 3R88753B3R88753B€6,735.92
APOLLO 3R88621B Class 3000, 115 Vac | BZ3AZM 3R88621B3R88621B€7,313.41
APOLLO 3R88649B Class 3000, 115 Vac | BZ3BAF 3R88649B3R88649B€7,287.61
APOLLO 3R88321B Actuator Class 3000, 115 Vac | BZ7FPT 3R88321B3R88321B€6,457.93
APOLLO 3R88328B Actuator Class 3000, 115 Vac | BZ7FPW 3R88328B3R88328B€6,963.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3R87965B Actuator, 115 Vac
€6,853.57 /unit