APOLLO 36LF306P1 Valve, Press Reducing, 1 1/4 Inch | BP4KVX

APOLLO VALVES 36LF306P1 Valve, Press Reducing, 1-1/4 Inch Size

Item: BP4KVX Model: 36LF306P1
In Stock

Get it by Tuesday, Jun 17

€948.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeSolder x FNPT
Dimensions6.63" x 4" x 8.88"
FinishNone
Height225.43 mm
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure300 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.38"
Outer Pipe Dia. Connection 21.66"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1 1/4"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)22.56
Ship length (cm)16.84
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelConnection TypeHeightPipe SizeAdjustable Pressure RangeMax. PressureMax. Temp.Preset Pressure SettingsTypePrice
APOLLO 36LF10301 Water Pressure Reducing Valve 1/2 Inch | AD3LXR 40D802 / 36LF-103-01 36LF10301Single Union FNPT5.889"1/2"25 psi to 75 psi300 psi180°F50 psiStandard€136.64
APOLLO 36LF10401 Water Pressure Reducing Valve 3/4 Inch | AD3LXT 40D803 / 36LF-104-01 36LF10401Single Union FNPT5.889"3/4"25 psi to 75 psi300 psi180°F50 psiStandard€145.25
APOLLO 36LF10501 Water Pressure Reducing Valve 1 Inch | AD3LXU 40D804 / 36LF-105-01 36LF10501Single Union FNPT6.889"1"25 psi to 75 psi300 psi180°F50 psiStandard€174.42
APOLLO 36LF10601 Water Pressure Reducing Valve 1-1/4 Inch | AD3LXV 40D805 / 36LF-106-01 36LF10601Single Union FNPT8.889"1 1/4"25 psi to 75 psi300 psi180°F50 psiStandard€401.66
APOLLO 36LF10701 Water Pressure Reducing Valve 1-1/2 Inch | AD3LXW 40D806 / 36LF-107-01 36LF10701Single Union FNPT8.889"1 1/2"25 psi to 75 psi300 psi180°F50 psiStandard€453.54
APOLLO 36LF10801 Water Pressure Reducing Valve 2 Inch | AD3LXX 40D807 / 36LF-108-01 36LF10801Single Union FNPT11 1/2"2"25 psi to 75 psi300 psi180°F50 psiStandard€862.30
APOLLO 36LF20301 Water Pressure Reducing Valve 1/2 Inch | AD3LXY 40D808 / 36LF-203-01 36LF20301FNPT5.889"1/2"25 psi to 75 psi300 psi180°F50 psiStandard€106.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36LF306P1 Valve, Press Reducing, 1-1/4 Inch Size
€948.80 /unit