APOLLO VALVES 36HLF21503 Valve, Press Reducing, 1 Inch Size

Item: BP3CEA Model: 36HLF21503
In Stock

Get it by Tuesday, Jun 17

€1,274.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions10 1/4" x 4.7" x 11 1/2"
FinishNone
Height292.1 mm
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.31"
Outer Pipe Dia. Connection 21.31"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)29.21
Ship length (cm)26.04
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelHeightPipe SizeConnection TypeMax. PressureMax. Temp.Adjustable Pressure RangePreset Pressure SettingsTypePrice
APOLLO 36HLF20301 Water Pressure Reducing Valve 1/2 Inch | AD3LXH 40D793 36HLF203017"1/2"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€197.91
APOLLO 36HLF20401 Water Pressure Reducing Valve 3/4 Inch | AD3LXJ 40D794 36HLF204017"3/4"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€289.77
APOLLO 36HLF20501 Water Pressure Reducing Valve 1 Inch | AD3LXK 40D795 36HLF205017 1/2"1"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€314.90
APOLLO 36HLF20601 Water Pressure Reducing Valve 1-1/4 Inch | AD3LXL 40D796 36HLF2060110"1 1/4"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€560.24
APOLLO 36HLF20701 Water Pressure Reducing Valve 1-1/2 Inch | AD3LXM 40D797 36HLF2070110"1 1/2"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€770.69
APOLLO 36HLF20801 Water Pressure Reducing Valve 2 Inch | AD3LXN 40D798 36HLF2080112 1/2"2"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€1,152.73
APOLLO 36HLF20901 Water Pressure Reducing Valve 2-1/2 Inch | AD3LXP 40D799 36HLF2090112 1/2"2 1/2"FNPT400 psi180°F25 psi to 75 psi50 psiStandard€1,240.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36HLF21503 Valve, Press Reducing, 1 Inch Size
€1,274.35 /unit