APOLLO VALVES 36H21702 PRHTYL112 Valve, Press Reducing, 1-1/2 Inch Size

Item: BP2ZYZ Model: 36H21702Cross Ref: PRHTYL112
In Stock

Get it by Tuesday, Jun 17

€2,403.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions13.13" x 6 1/2" x 13.88"
FinishNone
Height352.55 mm
MaterialBronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1 1/2"
Standard Logoastm.png
Suitable For GasesNo
Suitable For LiquidsYes
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)35.26
Ship length (cm)33.35
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightPipe SizeConnection TypeMax. PressureMax. Temp.Adjustable Pressure RangePreset Pressure SettingsTypePrice
APOLLO 36H-203-01 Water Pressure Reducing Valve 1/2 Inch | AE9LCL 6KJ91 36H203017"1/2"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€151.97
APOLLO 36H-204-01 Water Pressure Reducing Valve 3/4 Inch | AE9LCM 6KJ92 36H204017"3/4"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€154.50
APOLLO 36H-205-01 Water Pressure Reducing Valve 1 Inch | AE9LCN 6KJ93 36H205017 1/2"1"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€233.51
APOLLO 36H-206-01 Water Pressure Reducing Valve 1-1/4 Inch | AE9LCP 6KJ94 36H2060110"1 1/4"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€582.38
APOLLO 36H-207-01 Water Pressure Reducing Valve 1-1/2 Inch | AE9LCQ 6KJ95 36H2070110"1 1/2"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€682.34
APOLLO 36H-208-01 Water Pressure Reducing Valve 2 Inch | AE9LCR 6KJ96 36H2080112 1/2"2"FNPT400 psi180°F25 psi to 75 psi50 psiSuper Capacity€898.07
APOLLO 36H21302 Valve, Press Reducing | BP2ZYH PRHTYL12 36H21302--------€681.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36H21702 PRHTYL112 Valve, Press Reducing, 1-1/2 Inch Size
€2,403.77 /unit