APOLLO 36ELF11801SB Valve, Press Reducing, 2 Inch | BP4JMF PRE2SBLF

APOLLO VALVES 36ELF11801SB PRE2SBLF Valve, Press Reducing, 2 Inch Size

Item: BP4JMF Model: 36ELF11801SBCross Ref: PRE2SBLF
In Stock

Get it by Tuesday, Jun 17

€1,697.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeSolder x FNPT
Dimensions6.93" x 3.38" x 10"
FinishNone
Height254 mm
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 12.13"
Outer Pipe Dia. Connection 22.38"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size2"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)25.4
Ship length (cm)17.6
Ship width (cm)8.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 36ELF11801S Valve, Press Reducing, 2 Inch | BP4JMG PRE2SLF 36ELF11801S36ELF11801S€1,192.46
APOLLO 36ELF11801TB Valve, Press Reducing, 2 Inch | BP4JMH PRE2BLF 36ELF11801TB36ELF11801TB€1,274.66
APOLLO 36ELF11803T Valve, Press Reducing, 2 Inch | BP4JMJ PREH2LF 36ELF11803T36ELF11803T€1,667.57
APOLLO 36ELF11801T Valve, Press Reducing, 2 Inch | BP4JMK PRE2LF 36ELF11801T36ELF11801T€1,192.46
APOLLO 36ELF11803S Valve, Press Reducing, 2 Inch | BP4JML PREH2SLF 36ELF11803S36ELF11803S€1,667.57
APOLLO 36ELF118P3T Valve, Press Reducing, 2 Inch, Lf Bronze | BP4JMM PREHP2LF 36ELF118P3T36ELF118P3T€1,746.97
APOLLO 36ELF12301PR Valve, Press Reducing, 1/2 Inch | BP4JMN PRED12PRLF 36ELF12301PR36ELF12301PR€461.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36ELF11801SB PRE2SBLF Valve, Press Reducing, 2 Inch Size
€1,697.63 /unit