APOLLO 36ELF11503T Valve, Press Reducing, 1 Inch | BP4JLN PREH1LF

APOLLO VALVES 36ELF11503T PREH1LF Valve, Press Reducing, 1 Inch Size

Item: BP4JLN Model: 36ELF11503TCross Ref: PREH1LF
In Stock

Get it by Tuesday, Jun 17

€487.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions4.69" x 2 3/4" x 6"
FinishNone
Height152.4 mm
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.31"
Outer Pipe Dia. Connection 21.31"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)15.24
Ship length (cm)11.91
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 36ELF11501P Valve, Press Reducing, 1 Inch | BP4JLL 36ELF11501P36ELF11501P€339.06
APOLLO 36ELF11501SB Valve, Press Reducing, 1 Inch | BP4JLM PRE1SBLF 36ELF11501SB36ELF11501SB€384.85
APOLLO 36ELF11601T Valve, Press Reducing, 1-1/4 Inch, 36Elf | BP4JLP PRE114LF 36ELF11601T36ELF11601T€712.51
APOLLO 36ELF11503S Valve, Press Reducing, 1 Inch | BP4JLQ PREH1SLF 36ELF11503S36ELF11503S€369.11
APOLLO 36ELF11501TB Valve, Press Reducing, 1 Inch | BP4JLR PRE1BLF 36ELF11501TB36ELF11501TB€517.24
APOLLO 36ELF11601SB Valve, Press Reducing, 1-1/4 Inch | BP4JLT PRE114SBLF 36ELF11601SB36ELF11601SB€617.17
APOLLO 36ELF11601S Valve, Press Reducing, 1-1/4 Inch | BP4JLU PRE114SLF 36ELF11601S36ELF11601S€534.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36ELF11503T PREH1LF Valve, Press Reducing, 1 Inch Size
€487.66 /unit