APOLLO 36E12301S Valve, Press Reducing, 1/2 Inch | BP2DMY PRED12S

APOLLO VALVES 36E12301S PRED12S Valve, Press Reducing, 1/2 Inch Size

Item: BP2DMY Model: 36E12301SCross Ref: PRED12S
In Stock

Get it by Tuesday, Jun 17

€251.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeSolder
Dimensions5.49" x 2 3/4" x 6"
FinishNone
Height152.4 mm
MaterialBronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 10.63"
Outer Pipe Dia. Connection 20.63"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1/2"
Standard Logoastm.png
Suitable For GasesNo
Suitable For LiquidsYes
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)15.24
Ship length (cm)13.94
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 36E11401SAUB Valve, Press Reducing, 3/4 Inch | BP2DKJ 36E11401SAUB36E11401SAUB€313.55
APOLLO 36E11401S Valve, Press Reducing, 3/4 Inch | BP2DKK PRE34S 36E11401S36E11401S€285.01
APOLLO 36E11401SB Valve, Press Reducing, 3/4 Inch | BP2DKL PRE34SB 36E11401SB36E11401SB€263.34
APOLLO 36E11401TB Valve, Press Reducing, 3/4 Inch | BP2DKM PRE34B 36E11401TB36E11401TB€367.82
APOLLO 36E11401T Valve, Press Reducing, 3/4 Inch | BP2DKP PRE34 36E11401T36E11401T€296.52
APOLLO 36E11401TCA Valve, Press Reducing, 3/4 Inch, Cut Away | BP2DKR 36E11401TCA36E11401TCA€253.43
APOLLO 36E11401X Valve, Press Reducing, 3/4 Inch | BP2DKV PRE34X 36E11401X36E11401X€302.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36E12301S PRED12S Valve, Press Reducing, 1/2 Inch Size
€251.24 /unit