APOLLO 36CLF404G3 Valve, Press Reducing, 3/4 Inch | BP3CEB

APOLLO VALVES 36CLF404G3 Valve, Press Reducing, 3/4 Inch Size

Item: BP3CEB Model: 36CLF404G3
In Stock

Get it by Monday, Jun 16

€374.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions5 1/2" x 2 3/4" x 6"
FinishNone
Height152.4 mm
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size3/4"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeYes

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)15.24
Ship length (cm)13.97
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 36CLF10303 Valve, Press Reducing, 1/2 Inch | BN9ZZL PRCH12LF 36CLF1030336CLF10303€386.14
APOLLO 36CLF103P1 Valve, Press Reducing, 1/2 Inch | BN9ZZM PRCP12LF 36CLF103P136CLF103P1€390.22
APOLLO 36CLF103G2 Valve, Press Reducing, 1/2 Inch | BN9ZZN 36CLF103G236CLF103G2€435.12
APOLLO 36CLF10402 Valve, Press Reducing, 3/4 Inch | BN9ZZP PRCL34LF 36CLF1040236CLF10402€408.92
APOLLO 36CLF104G3 Valve, Press Reducing, 3/4 Inch | BN9ZZQ 36CLF104G336CLF104G3€451.72
APOLLO 36CLF20501 Valve, Press Reducing, 1 Inch | BN9ZZR PRCT1LF 36CLF2050136CLF20501€438.68
APOLLO 36CLF105G3 Valve, Press Reducing, 1 Inch | BN9ZZT 36CLF105G336CLF105G3€581.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36CLF404G3 Valve, Press Reducing, 3/4 Inch Size
€374.34 /unit