APOLLO 36C10301 Valve, Press Reducing, 1/2 Inch | BP3CDU PRC12

APOLLO VALVES 36C10301 PRC12 Valve, Press Reducing, 1/2 Inch Size

Item: BP3CDU Model: 36C10301Cross Ref: PRC12
In Stock

Get it by Tuesday, Jun 17

€303.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions4 1/2" x 2 3/4" x 6"
FinishNone
Height152.4 mm
MaterialBronze
Max. Medium Temp.180°F
Max. Operating Pressure400 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 10.84"
Outer Pipe Dia. Connection 20.84"
Peak Medium Temp.180°F
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1/2"
Standard Logoastm.png
Suitable For GasesNo
Suitable For LiquidsYes
Suitable For SteamNo
Surface ProtectionNone
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)15.24
Ship length (cm)11.43
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 36C20301PR Valve, Press Reducing, 1/2 Inch | BM8ZAZ PRCT12PR 36C20301PR36C20301PR€230.95
APOLLO 36C20401PR Valve, Press Reducing, 3/4 Inch | BM8ZBA PRCT34PR 36C20401PR36C20401PR€225.44
APOLLO 36C20501PR Valve, Press Reducing, 1 Inch | BM8ZBB PRCT1PR 36C20501PR36C20501PR€293.85
APOLLO 36C90501 Valve, Press Reducing, 1 Inch | BN9ZZJ PRCD1X 36C9050136C90501€245.42
APOLLO 36C90402 Valve, Press Reducing, 3/4 Inch | BP2FFG 36C9040236C90402€279.48
APOLLO 36C904G1 Valve, Press Reducing, 3/4 Inch | BP2FFJ PRCDG34X 36C904G136C904G1€279.46
APOLLO 36C10501 Valve, Press Reducing, 1 Inch | BP2RVE PRC1 36C1050136C10501€391.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36C10301 PRC12 Valve, Press Reducing, 1/2 Inch Size
€303.47 /unit