APOLLO 3640601 Valve, Press Reducing, 1 1/4 Inch | BP3EGN PRD114

APOLLO VALVES 3640601 PRD114 Valve, Press Reducing, 1-1/4 Inch Size

Item: BP3EGN Model: 3640601Cross Ref: PRD114
In Stock

Get it by Tuesday, Jun 17

€1,124.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Reducing Valve
ColorYellow, Bronze
Connection TypeFNPT
Dimensions7 1/2" x 4" x 8.88"
FinishNone
Height225.43 mm
MaterialBronze
Max. Medium Temp.180°F
Max. Operating Pressure300 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Peak Medium Temp.180°F
Seal MaterialEPDM
Series36 Series Pressure Reducing Valves
ShapeStraight
Size1 1/4"
Spindle Angle90°
Standard Logoastm.png
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
With Coupling Connection 1Yes
With Coupling Connection 2Yes
With Pressure GaugeNo

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)22.56
Ship length (cm)19.05
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3620301PR Valve, Press Reducing, 1/2 Inch | BM6YWF PR12PR 3620301PR3620301PR€158.97
APOLLO 3620503PR Valve, Press Reducing, 1 Inch | BM6YWG 3620503PR3620503PR€183.27
APOLLO 36205G1PR Valve, Press Reducing, 1 Inch | BM6YWH 36205G1PR36205G1PR€174.54
APOLLO 3620701PR Valve, Press Reducing, 1 1/2 Inch | BM6YWJ PR112PR 3620701PR3620701PR€308.37
APOLLO 3620803PR Valve, Press Reducing, 2 Inch, Bronze | BM6YWL PRTH2PR 3620803PR3620803PR€865.50
APOLLO 3620703PR Valve, Press Reducing, 1 1/2 Inch | BM6YWN 3620703PR3620703PR€492.13
APOLLO 36503G1 Valve, Press Reducing, 1/2 Inch | BN9YWP PRDG12S 36503G136503G1€383.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3640601 PRD114 Valve, Press Reducing, 1-1/4 Inch Size
€1,124.72 /unit