Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 35FC402 Flow Check Valve 3/4 Inch Sweat Brass | AE9LCK 6KJ84

APOLLO VALVES 35FC402 Flow Check Valve, 3/4 Inch Sweat, Brass

Item: AE9LCK Model: 35FC402Cross Ref: 6KJ84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Check Valve
Connection TypeSolder
Length3 1/2"
MaterialBronze
Max. Pressure50 psi
Max. Temp.250°F
Mounting PositionHorizontal
Overall Height3 1/2"
Series35 Series Faucets
Size3/4"
Top Of Handle To Inlet Center2 3/4"
Body MaterialBronze
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection TypeSweat
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
For MediaWater
Height - Cap To Inlet Center2 3/4"
Inlet3/4" Sweat
Inlet TypeSweat
Max. Pressure (cwp)50 psi
Media Temp. Range250°F
Operating Temperature - Maximum250°F
Outlet3/4" Sweat
Outlet TypeSweat
Overall Length3.5"
Pipe Size3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)12.7
HS code8481309000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 35FC402 Flow Check Valve, 3/4 Inch Sweat, Brass
€88.12 /unit