APOLLO 33LF16601 Globe Valve, 1-1/4 Inch Npt, Class 125 | BY4YKJ 121T114LF

APOLLO VALVES 33LF16601 121T114LF Globe Valve, Size 1-1/4 Inch NPT

Item: BY4YKJ Model: 33LF16601Cross Ref: 121T114LF
In Stock

Get it by Friday, Jun 13

€335.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
ColorYellow
Connection TypeFNPT
Handle TypeHand Wheel
Lead FreeYes
MaterialLead Free Bronze
Series33 Series Globe Valves
Size1 1/4"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamYes

Shipping Info:

Ship weight (kg) 3.2985
Ship height (cm)10.8
Ship length (cm)6.99
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 33LF16101 Globe Valve, 1/4 Inch Npt, Class 125 | BY4YKD 121T14LF 33LF1610133LF16101€132.04
APOLLO 33LF16201 Globe Valve, 3/8 Inch Npt, Class 125 | BY4YKE 121T38LF 33LF1620133LF16201€132.03
APOLLO 33LF16301 Globe Valve, 1/2 Inch Npt, Class 125 | BY4YKF 121T12LF 33LF1630133LF16301€146.96
APOLLO 33LF16401 Globe Valve, 3/4 Inch Npt, Class 125 | BY4YKG 121T34LF 33LF1640133LF16401€182.12
APOLLO 33LF16501 Globe Valve, 1 Inch Npt, Class 125, Bronze | BY4YKH 121T1LF 33LF1650133LF16501€255.58
APOLLO 33LF16701 Globe Valve, 1-1/2 Inch Npt, Class 125 | BY4YKK 121T112LF 33LF1670133LF16701€424.91
APOLLO 33LF16801 Globe Valve, 2 Inch Npt, Class 125, Bronze | BY4YKL 121T2LF 33LF1680133LF16801€645.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 33LF16601 121T114LF Globe Valve, Size 1-1/4 Inch NPT
€335.43 /unit