APOLLO VALVES 33LF13401 120T34LF Globe Valve, Size 3/4 Inch NPT

Item: BY4YJU Model: 33LF13401Cross Ref: 120T34LF
In Stock

Get it by Tuesday, Jun 17

€183.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
ColorYellow
Connection TypeFNPT
Dimensions3 1/4" x 2" x 5 3/4"
Handle TypeHand Wheel
Lead FreeYes
MaterialLead Free Bronze
Series33 Series Globe Valves
Size3/4"
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamYes

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)14.61
Ship length (cm)8.26
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 33LF13201 Globe Valve, 3/8 Inch Npt, Class 125 | BY4YJQ 120T38LF 33LF1320133LF13201€124.85
APOLLO 33LF13301 Globe Valve, 1/2 Inch Npt, Class 125 | BY4YJR 120T12LF 33LF1330133LF13301€138.96
APOLLO 33LF13501 Globe Valve, 1 Inch Npt, Class 125, Bronze | BY4YJT 120T1LF 33LF1350133LF13501€334.36
APOLLO 33LF13601 Globe Valve, 1-1/4 Inch Npt, Class 125 | BY4YJV 120T114LF 33LF1360133LF13601€337.02
APOLLO 33LF13701 Globe Valve, 1-1/2 Inch Npt, Class 125 | BY4YJW 120T112LF 33LF1370133LF13701€398.65
APOLLO 33LF13801 Globe Valve, 2 Inch Npt, Class 125, Bronze | BZ2AMQ 120T2LF 33LF1380133LF13801€648.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 33LF13401 120T34LF Globe Valve, Size 3/4 Inch NPT
€183.72 /unit