APOLLO 3313801PR Globe Valve, 2 Inch, Class 125, Bronze | BM6YWC 120T2PR

APOLLO VALVES 3313801PR 120T2PR Globe Valve, 2 Inch Size, Class 125, Bronze

Item: BM6YWC Model: 3313801PRCross Ref: 120T2PR
In Stock

Get it by Tuesday, Jun 17

€634.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
ColorYellow
Connection TypePress
Contour CodeV
D12.14
D22.14
FinishNone
H8.43
Handle TypeHand Wheel
Length Of Connection 15.4"
Length Of Connection 25.4"
Length Of Handle/dia. Of Hand Wheel4.25"
M4.25
MaterialBronze
Outer Pipe Dia. All Connections2.14"
Series33 Series Globe Valves
Size2"
Standard Logoastm.png
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
U4.25
V7.25
Working Length Connection 13.84"
Working Length Connection 23.84"
Y1.18
Z13.84
Z23.84

Shipping Info:

Ship weight (kg) 5.4045
Ship height (cm)15.24
Ship length (cm)22.86
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3313301PR Globe Valve, 1/2 Inch, Class 125, Bronze | BM6YVY 120T12PR 3313301PR3313301PR€141.74
APOLLO 3313401PR Globe Valve, 3/4 Inch, Class 125, Bronze | BM6YVZ 120T34PR 3313401PR3313401PR€179.63
APOLLO 3313601PR Globe Valve, 1-1/4 Inch, Class 125 | BM6YWA 120T114PR 3313601PR3313601PR€332.94
APOLLO 3313701PR Globe Valve, 1-1/2 Inch, Class 125 | BM6YWB 120T112PR 3313701PR3313701PR€387.88
APOLLO 3313501PR Globe Valve, 1 Inch, Class 125, Bronze | BM6YWD 120T1PR 3313501PR3313501PR€235.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3313801PR 120T2PR Globe Valve, 2 Inch Size, Class 125, Bronze
€634.14 /unit