APOLLO VALVES 30LF00901 101TLF212 Gate Valve, 2-1/2 Inch NPT

Item: CC6FDN Model: 30LF00901Cross Ref: 101TLF212
In Stock

Get it by Tuesday, Jun 17

€807.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ColorYellow
Connection TypeFNPT
Dimensions4 1/4" x 4 1/4" x 14"
MaterialBronze
Series30 Series Gate Valves
Size2 1/2"

Shipping Info:

Ship weight (kg) 6.0615
Ship height (cm)35.56
Ship length (cm)10.8
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 30LF00101 Gate Valve, 1/4 Inch Npt | CC6FCY 101TLF14 30LF0010130LF00101€93.60
APOLLO 30LF00001 Gate Valve, 3 Inch Npt | CC6FCZ 101T3LF 30LF0000130LF00001€1,101.51
APOLLO 30LF00501 Gate Valve, 1 Inch Npt | CC6FDA 101T1LF 30LF0050130LF00501€151.75
APOLLO 30LF00201 Gate Valve, 3/8 Inch Npt | CC6FDD 101TLF38 30LF0020130LF00201€93.60
APOLLO 30LF00601 Gate Valve, 1-1/4 Inch Npt | CC6FDE 101T114LF 30LF0060130LF00601€222.01
APOLLO 30LF00301 Gate Valve, 1/2 Inch Npt | CC6FDF 101T12LF 30LF0030130LF00301€92.58
APOLLO 30LF00801 Gate Valve, 2 Inch Npt | CC6FDH 101T2LF 30LF0080130LF00801€299.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 30LF00901 101TLF212 Gate Valve, 2-1/2 Inch NPT
€807.68 /unit