APOLLO VALVES 3004701 102S112 Gate Valve, With Non Rising Stem, Size 1-1/2 Inch

Item: BZ6WVG Model: 3004701Cross Ref: 102S112
In Stock

Get it by Tuesday, Jun 17

€163.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ColorYellow
Connection TypeSolder
Dimensions3 1/2" x 2 3/4" x 7 1/4"
Lead FreeYes
MaterialLead Free Bronze
Series30 Series Gate Valves
Size1 1/2"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)18.42
Ship length (cm)8.89
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3004001 Gate Valve, Non-Rising Stem, 3 Inch Soldered | BZ6WVA 102S3 30040013004001€781.57
APOLLO 3004301 Gate Valve, Non-Rising Stem, 1/2 Inch Soldered | BZ6WVB 102S12 30043013004301€58.71
APOLLO 3004401 Gate Valve, Non-Rising Stem, 3/4 Inch Soldered | BZ6WVC 102S34 30044013004401€67.73
APOLLO 3004501 Gate Valve, Non-Rising Stem, 1 Inch Soldered | BZ6WVD 102S1 30045013004501€95.95
APOLLO 3004601 Gate Valve, Non-Rising Stem, 1-1/4 Inch Soldered | BZ6WVE 102S114 30046013004601€150.99
APOLLO 3004801 Gate Valve, Non-Rising Stem, 2 Inch Soldered | BZ6WVF 102S2 30048013004801€232.50
APOLLO 3004901 Gate Valve, Non-Rising Stem, 2-1/2 Inch Soldered | BZ6WVH 102S212 30049013004901€598.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3004701 102S112 Gate Valve, With Non Rising Stem, Size 1-1/2 Inch
€163.67 /unit