APOLLO VALVES 3003001 102T3 Gate Valve, With Non Rising Stem, Size 3 Inch NPT

Item: BZ6WUM Model: 3003001Cross Ref: 102T3
In Stock

Get it by Thursday, Jun 12

€767.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ColorYellow
Connection TypeFNPT
Dimensions4 1/2" x 5" x 12 1/2"
Lead FreeYes
MaterialLead Free Bronze
Series30 Series Gate Valves
Size3"

Shipping Info:

Ship weight (kg) 7.7355
Ship height (cm)31.75
Ship length (cm)11.43
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3000201 Gate Valve, 3/8 Inch Npt | BZ6WUC 101T38 30002013000201€81.95
APOLLO 3000101 Gate Valve, 1/4 Inch Npt | BZ6WUD 101T14 30001013000101€81.95
APOLLO 3000401 Gate Valve, 3/4 Inch Npt | BZ6WUE 101T34 30004013000401€88.39
APOLLO 3000301 Gate Valve, 1/2 Inch Npt | BZ6WUF 101T12 30003013000301€72.78
APOLLO 3000501 Gate Valve, 1 Inch Npt | BZ6WUG 101T1 30005013000501€119.35
APOLLO 3000601 Gate Valve, 1-1/4 Inch Npt | BZ6WUH 101T114 30006013000601€174.61
APOLLO 3000701 Gate Valve, 1-1/2 Inch Npt | BZ6WUJ 101T112 30007013000701€201.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3003001 102T3 Gate Valve, With Non Rising Stem, Size 3 Inch NPT
€767.62 /unit