APOLLO 19KHGK28 Relief Valve, 1-1/2H2, 19K, Pfa, 28 Psi | BP2JHX

APOLLO VALVES 19KHGK28 Relief Valve, PFA, 28 Psi

Item: BP2JHX Model: 19KHGK28
In Stock

Get it by Tuesday, Jun 10

€817.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeVIII
Body MaterialBronze
Dimensions3.63" x 11.96" x 2.75"
Disc MaterialBrass
Flow Rate @ Set Pressure639.9 SCFM
For MediaAir
Inlet Size1 1/2"
Install Height12"
Max. Service Temp.406°F
Nozzle MaterialBrass
Orifice Size0.919 sq. in.
Outlet Size2"
Oxygen CleanedNo
Seal MaterialLead
Seat MaterialTeflon
Seat TypeSoft Seat
Series19 Series
Set Pressure28 psig
Spring MaterialStainless Steel
Trim MaterialBrass
Trim TypeWetted Standard
Weight11.5 lbs.
With Test ReportsNo

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)8.89
Ship length (cm)9.22
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelOutlet SizeSeat MaterialDisc MaterialInlet TypeOutlet TypeBody MaterialSpring MaterialPrice
APOLLO 19-KHG-K-165 Safety Valve For Steam, NPT, 1-Bronze, 1/2 Inch Size | AM3BNK 19KHGK165 19KHGK1652"TeflonBrass--BronzeStainless Steel€826.11
APOLLO 19KDDA130 Hydraulic Relief Valve | AM8ZUZ 19KDDA1303/4"TeflonBrass--BronzeStainless Steel€437.62
APOLLO 19KEDL90 Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAP 19KEDL901"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL90Q Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAQ 19KEDL90Q1"TeflonBrass--BronzeStainless Steel€525.95
APOLLO 19KEDN10 Relief Valve, 3/4E1, 19K, Pfa, 10 Psi | BN9XAR 19KEDN101"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL95 Relief Valve, 3/4E1, 19K, Pfa, 95 Psi | BN9XAU 19KEDL951"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDN7 Relief Valve, 3/4E1, 19K, Pfa, 7 Psi | BN9XAV 19KEDN71"TeflonBrass--BronzeStainless Steel€501.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 19KHGK28 Relief Valve, PFA, 28 Psi
€817.48 /unit