APOLLO 19KEDA20 Relief Valve, 3/4E1, 19K, Pfa, 20 Psi | BP3HMF

APOLLO VALVES 19KEDA20 Relief Valve, PFA, 20 Psi

Item: BP3HMF Model: 19KEDA20
In Stock

Get it by Wednesday, Jun 11

€481.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeI
Body MaterialBronze
Dimensions2.5" x 7.16" x 1.75"
Disc MaterialBrass
Flow Rate @ Set Pressure359 lbs./hr.
For MediaSteam
Inlet Size3/4"
Install Height7.1"
Max. Service Temp.406°F
Nozzle MaterialBrass
Orifice Size0.23 sq. in.
Outlet Size1"
Oxygen CleanedNo
Seal MaterialLead
Seat MaterialTeflon
Seat TypeSoft Seat
Series19 Series
Set Pressure20 psig
Spring MaterialStainless Steel
Trim MaterialBrass
Trim TypeWetted Standard
Weight2 lbs.
With Test ReportsNo

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.33
Ship length (cm)6.35
Ship width (cm)3.35
Country of OriginUS

Product Variants

ProductModelOutlet SizeSeat MaterialDisc MaterialInlet TypeOutlet TypeBody MaterialSpring MaterialPrice
APOLLO 19-KHG-K-165 Safety Valve For Steam, NPT, 1-Bronze, 1/2 Inch Size | AM3BNK 19KHGK165 19KHGK1652"TeflonBrass--BronzeStainless Steel€826.11
APOLLO 19KDDA130 Hydraulic Relief Valve | AM8ZUZ 19KDDA1303/4"TeflonBrass--BronzeStainless Steel€437.62
APOLLO 19KEDL90 Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAP 19KEDL901"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL90Q Relief Valve, 3/4E1, 19K, Pfa, 90 Psi | BN9XAQ 19KEDL90Q1"TeflonBrass--BronzeStainless Steel€525.95
APOLLO 19KEDN10 Relief Valve, 3/4E1, 19K, Pfa, 10 Psi | BN9XAR 19KEDN101"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDL95 Relief Valve, 3/4E1, 19K, Pfa, 95 Psi | BN9XAU 19KEDL951"TeflonBrass--BronzeStainless Steel€481.36
APOLLO 19KEDN7 Relief Valve, 3/4E1, 19K, Pfa, 7 Psi | BN9XAV 19KEDN71"TeflonBrass--BronzeStainless Steel€501.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 19KEDA20 Relief Valve, PFA, 20 Psi
€481.36 /unit