APOLLO 15118B150CE Air Relief Valve, Ce, 3/4 Inch, 150 Psi, Brass | BP4DZP

APOLLO VALVES 15118B150CE Air Relief Valve, 3/4 Inch Size, 150 Psi Pressure, Brass

Item: BP4DZP Model: 15118B150CE
In Stock

Get it by Wednesday, Jun 11

€234.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Relief Valve
Asme Section CodeVIII
Body MaterialBrass
Dimensions4.06" x 1.21"
Disc MaterialBrass
FinishPlain Brass
Flow Rate @ Set Pressure589 SCFM
For MediaAir
Ideal ForA Wide Range Of Air And Inert Gas Applications Including Compressors, Intercoolers, Dryers, Receivers, Control And Instrument Air Lines And Pressurized Systems And Equipment
Inlet Size3/4"
Max. Service Temp.325°F
Nozzle MaterialBrass
Seal MaterialLead
Seat MaterialViton
Seat TypeSoft Seat
Series15 Series
Set Pressure150 psig
Spring MaterialSteel
Stem MaterialBrass
With Test ReportsNo

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.01
Ship length (cm)6.6
Ship width (cm)2.01
Country of OriginUS

Product Variants

ProductModelSpring MaterialSeat MaterialDisc MaterialBody MaterialFinishPrice
APOLLO 15112B200CE Air Relief Valve, Ce, 1/4 Inch, 200 Psi, Brass | BP2CZB RVA1514CE200 15112B200CESteelVitonBrassBrassPlain Brass€115.54
APOLLO 15112B20 Air Relief Valve, 1/4 Inch, 20 Psi, Brass | BP2CZC 15112B20SteelVitonBrassBrassPlain Brass€86.66
APOLLO 15112B195 Air Relief Valve, 1/4 Inch, 195 Psi, Brass | BP2CZD 15112B195SteelVitonBrassBrassPlain Brass€86.63
APOLLO 15112B200CEQ Air Relief Valve, Ce, 1/4 Inch, 200 Psi, Brass | BP2CZE 15112B200CEQSteelVitonBrassBrassPlain Brass€165.00
APOLLO 15112B200Q Air Relief Valve, 1/4 Inch, 200 Psi, Brass | BP2CZF 15112B200QSteelVitonBrassBrassPlain Brass€139.22
APOLLO 15112B20CE Air Relief Valve, Ce, 1/4 Inch, 20 Psi, Brass | BP2CZG 15112B20CESteelVitonBrassBrassPlain Brass€115.54
APOLLO 15112B225 Air Relief Valve, 1/4 Inch, 225 Psi, Brass | BP2CZJ 15112B225SteelVitonBrassBrassPlain Brass€86.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 15118B150CE Air Relief Valve, 3/4 Inch Size, 150 Psi Pressure, Brass
€234.89 /unit