APOLLO 15118B122 Air Relief Valve, 3/4 Inch, 122 Psi, Brass | BP2VTF

APOLLO VALVES 15118B122 Air Relief Valve, 3/4 Inch Size, 122 Psi Pressure, Brass

Item: BP2VTF Model: 15118B122
Limited Availability
€211.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Relief Valve
Asme Section CodeVIII
Body MaterialBrass
Dimensions4.06" x 1.21"
Disc MaterialBrass
FinishPlain Brass
Flow Rate @ Set PressureNot Available
For MediaAir
Ideal ForA Wide Range Of Air And Inert Gas Applications Including Compressors, Intercoolers, Dryers, Receivers, Control And Instrument Air Lines And Pressurized Systems And Equipment
Inlet Size3/4"
Max. Service Temp.325°F
Nozzle MaterialBrass
Seal MaterialLead
Seat MaterialViton
Seat TypeSoft Seat
Series15 Series
Set Pressure122 psig
Spring MaterialSteel
Stem MaterialBrass
With Test ReportsNo

Shipping Info:

Ship weight (kg) 0.2205
Country of OriginUS

Product Variants

ProductModelSpring MaterialSeat MaterialDisc MaterialBody MaterialFinishPrice
APOLLO 15112B200CE Air Relief Valve, Ce, 1/4 Inch, 200 Psi, Brass | BP2CZB RVA1514CE200 15112B200CESteelVitonBrassBrassPlain Brass€115.54
APOLLO 15112B20 Air Relief Valve, 1/4 Inch, 20 Psi, Brass | BP2CZC 15112B20SteelVitonBrassBrassPlain Brass€86.66
APOLLO 15112B195 Air Relief Valve, 1/4 Inch, 195 Psi, Brass | BP2CZD 15112B195SteelVitonBrassBrassPlain Brass€86.63
APOLLO 15112B200CEQ Air Relief Valve, Ce, 1/4 Inch, 200 Psi, Brass | BP2CZE 15112B200CEQSteelVitonBrassBrassPlain Brass€165.00
APOLLO 15112B200Q Air Relief Valve, 1/4 Inch, 200 Psi, Brass | BP2CZF 15112B200QSteelVitonBrassBrassPlain Brass€139.22
APOLLO 15112B20CE Air Relief Valve, Ce, 1/4 Inch, 20 Psi, Brass | BP2CZG 15112B20CESteelVitonBrassBrassPlain Brass€115.54
APOLLO 15112B225 Air Relief Valve, 1/4 Inch, 225 Psi, Brass | BP2CZJ 15112B225SteelVitonBrassBrassPlain Brass€86.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 15118B122 Air Relief Valve, 3/4 Inch Size, 122 Psi Pressure, Brass
€211.78 /unit