APOLLO 14605V22 | BP3XPT RVV14222

APOLLO VALVES 14605V22 RVV14222 Relief Valve, 2 Inch, 22 Inch Hg, Bronze

Item: BP3XPT Model: 14605V22Cross Ref: RVV14222
In Stock

Get it by Wednesday, Jun 11

€796.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeMNPT x FNPT
D12.38
D22.38
FinishNone
H10.62
Height165.1 mm
Length Of Connection 12.88"
Length Of Connection 23.13"
MaterialBronze
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Seal MaterialSilicone
Series14 Series Safety Relief Valves
ShapeStraight
Size2"
Suitable For CoolingNo
Suitable For HeatingNo
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
V3
Working Length Connection 22.66"
Z22.66

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)16.51
Ship length (cm)7.9
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeBody MaterialPrice
APOLLO 14605V30 | BP3FWB RVV14230 14605V302"MNPTFNPTBronze€796.53
APOLLO 14606V12Q | BP3HFX 14606V12Q2 1/2"MNPTFNPTBronze€1,347.77
APOLLO 14605V12 | BP3XPC RVV14212 14605V122"MNPTFNPTBronze€789.51
APOLLO 14605V11 | BP3XPD RVV14211 14605V112"MNPTFNPTBronze€796.53
APOLLO 14605V08 | BP3XPE RVV1428 14605V082"MNPTFNPTBronze€789.51
APOLLO 14605V10 | BP3XPF RVV14210 14605V102"MNPTFNPTBronze€436.84
APOLLO 14605V13 | BP3XPG RVV14213 14605V132"MNPTFNPTBronze€789.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 14605V22 RVV14222 Relief Valve, 2 Inch, 22 Inch Hg, Bronze
€796.53 /unit