APOLLO VALVES 1450510 RVA142C10 Air Relief Valve, 2 Inch Size, 10 Psi Pressure, Bronze

Item: BP2CUF Model: 1450510Cross Ref: RVA142C10
In Stock

Get it by Tuesday, Jun 17

€757.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Relief Valve
ColorBronze
Connection TypeMNPT x FNPT
D12.38
D22.38
FinishNone
H10.62
Height165.1 mm
Length Of Connection 12.88"
Length Of Connection 23.13"
MaterialBronze
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Seal MaterialSilicone
Series14 Series Safety Relief Valves
ShapeStraight
Size2"
Suitable For CoolingNo
Suitable For HeatingNo
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
V3
Working Length Connection 22.66"
Z22.66

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)16.51
Ship length (cm)7.9
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeBody MaterialPrice
APOLLO 1450504 Air Relief Valve, 2 Inch, 4 Psi, Bronze | BP2CTZ RVA142C4 14505042"MNPTFNPTBronze€757.90
APOLLO 1450505 Air Relief Valve, 2 Inch, 5 Psi, Bronze | BP2CUA RVA142C5 14505052"MNPTFNPTBronze€414.10
APOLLO 1450507 Air Relief Valve, 2 Inch, 7 Psi, Bronze | BP2CUC RVA142C7 14505072"MNPTFNPTBronze€757.90
APOLLO 1450508 Air Relief Valve, 2 Inch, 8 Psi, Bronze | BP2CUD RVA142C8 14505082"MNPTFNPTBronze€757.90
APOLLO 1450510X Air Relief Valve, 2 Inch, 10 Psi, Bronze | BP2CUE 1450510X----€959.75
APOLLO 1450513 Air Relief Valve, 2 Inch, 13 Psi, Bronze | BP2CUG RVA142C13 14505132"MNPTFNPTBronze€757.90
APOLLO 1450512 Air Relief Valve, 2 Inch, 12 Psi, Bronze | BP2CUH RVA142C12 14505122"MNPTFNPTBronze€757.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1450510 RVA142C10 Air Relief Valve, 2 Inch Size, 10 Psi Pressure, Bronze
€757.90 /unit