APOLLO 1440515 Relief Valve, 2 Inch, 15 Psi, Bronze | BP6AEA RVA14215

APOLLO VALVES 1440515 RVA14215 Relief Valve, 2 Inch Size, 15 Psi, Bronze

Item: BP6AEA Model: 1440515Cross Ref: RVA14215
In Stock

Get it by Tuesday, Jun 17

€736.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeMNPT x FNPT
D12.38
D22.38
FinishNone
H11.29
Height165.1 mm
Length Of Connection 12.88"
Length Of Connection 23.13"
MaterialBronze
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Seal MaterialSilicone
Series14 Series Safety Relief Valves
ShapeStraight
Size2"
Suitable For CoolingNo
Suitable For HeatingNo
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
V3
Working Length Connection 22.66"
Z22.66

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)16.51
Ship length (cm)7.9
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeBody MaterialPrice
APOLLO 1440608 Relief Valve, 2.5 Inch, 8 Psi, Bronze | BP2CRL RVA142128 14406082 1/2"MNPTFNPTBronze€1,228.06
APOLLO 1440610P5 Relief Valve, 2.5, 10.5 Psi, Bronze | BP2CRQ 1440610P5----€1,239.02
APOLLO 1440609 Relief Valve, 2.5 Inch, 9 Psi, Bronze | BP2CRR RVA142129 14406092 1/2"MNPTFNPTBronze€1,228.06
APOLLO 1440610 Relief Valve, 2.5, 10 Psi, Bronze | BP2CRT RVA1421210 14406102 1/2"MNPTFNPTBronze€1,228.06
APOLLO 1440611 Relief Valve, 2.5, 11 Psi, Bronze | BP2CRU RVA1421211 14406112 1/2"MNPTFNPTBronze€1,239.02
APOLLO 1440613 Relief Valve, 2.5, 13 Psi, Bronze | BP2CRV RVA1421213 14406132 1/2"MNPTFNPTBronze€1,239.02
APOLLO 1440612 Relief Valve, 2.5 Inch, 12 Psi | BP2CRW RVA1421212 1440612----€1,059.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1440515 RVA14215 Relief Valve, 2 Inch Size, 15 Psi, Bronze
€736.85 /unit