APOLLO 13512B15 Relief Valve, 3/4 Inch Fnpt, 15 Psi, Bronze | BP4DQJ RVS13AF

APOLLO VALVES 13512B15 RVS13AF Relief Valve, 3/4 Inch FNPT, 15 Psi, Bronze

Item: BP4DQJ Model: 13512B15Cross Ref: RVS13AF
In Stock

Get it by Tuesday, Jun 17

€44.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeIV
Body MaterialBronze
Dimensions1.19" x 2.75" x 1.19"
FinishBronze Finish
Flow Rate @ Set Pressure407 lbs./hr.
For MediaLow Pressure Steam
Inlet Size3/4"
Max. Service Temp.250°F
Outlet Size3/4"
Seat MaterialModified TFE
Seat TypeSoft Seat
Series13 Series
Set Pressure15 psig
Spring MaterialStainless Steel
Weight0.59 lbs.

Shipping Info:

Ship weight (kg) 0.2896
Ship height (cm)7.11
Ship length (cm)8.13
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelFinishOutlet SizeSpring MaterialSeat MaterialBody MaterialPrice
APOLLO 13511B15 Relief Valve, 3/4 Inch, 15 Psi, Bronze, 13511 | BN9YBK RVS13A 13511B15Bronze Finish3/4"Stainless SteelModified TFEBronze€84.19
APOLLO 13511A2 Relief Valve, 3/4 Inch, 15 Psi, Bronze | BP4DPQ 13511A2-----€71.66
APOLLO 13511A3 Relief Valve, 3/4 Inch, 6 Psi, Bronze, Special | BP4DPT 13511A3-----€93.57
APOLLO 13511B05 Relief Valve, 3/4 Inch, 5 Psi, Bronze, 13511 | BP4DPU RVS13A5 13511B05Bronze Finish3/4"Stainless SteelModified TFEBronze€88.15
APOLLO 13511B08 Relief Valve, 3/4 Inch, 8 Psi, Bronze, 13511 | BP4DPV RVS13A8 13511B08-----€88.15
APOLLO 13511B07 Relief Valve, 3/4 Inch, 7 Psi, Bronze | BP4DPW 13511B07-----€88.12
APOLLO 13511B06 Relief Valve, 3/4 Inch, 6 Psi, Bronze | BP4DPX 13511B06-----€88.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 13512B15 RVS13AF Relief Valve, 3/4 Inch FNPT, 15 Psi, Bronze
€44.47 /unit