APOLLO 119PMDAMAA0165Q Relief Valve, 4P6, 165 Psi, Cast Iron | BP4AXD

APOLLO VALVES 119PMDAMAA0165Q Relief Valve, 165 Psi, Cast Iron

Item: BP4AXD Model: 119PMDAMAA0165Q
In Stock

Get it by Friday, Jun 13

€15,558.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeI
B21
ColorGray
Connection TypeFlange
D-110
D-2279
D2-222
Dimensions28" x 7.25" x 6.75"
Disc MaterialStainless Steel
FinishNone
Flow Rate @ Set Pressure55874 lbs./hr.
For MediaSteam
H116.29
Install Height28"
K2241.5
Length Of Connection 16.75"
Length Of Connection 27.25"
MaterialCast iron
Max. Medium Temp.450°F
Min. Medium Temp.32°F
N28
Nozzle MaterialStainless Steel
Orifice Size6.692 sq. in.
Peak Medium Temp.450°F
Seal MaterialLead
Seat MaterialMetal
Seat TypeOptically Flat Lapped Seat
Series119 Series Safety Relief Valves
Set Pressure165 psig
ShapeStraight
Size4" x 6"
Spring MaterialStainless Steel
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Trim MaterialStainless Steel
Trim TypeWetted Standard
V5.1
Weight215 lbs.
With Test ReportsYes

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)13.21
Ship length (cm)17.15
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeSpring MaterialSeat MaterialDisc MaterialBody MaterialPrice
APOLLO 119LKCAMAA0025 Relief Valve, 3L4, 25 Psi, Cast Iron | BN9YBH 119LKCAMAA00254"Flange-Stainless SteelMetalStainless SteelCast Iron€6,015.93
APOLLO 119KHCLMAA0018 Relief Valve, 2K3, 18 Psi, Cast Iron | BP2GFJ 119KHCLMAA00183"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0020 Relief Valve, 2K3, 20 Psi, Cast Iron | BP2GFK 119KHCLMAA00203"Flange-Stainless SteelMetalStainless SteelCast Iron€4,162.02
APOLLO 119KHCLMAA0025 Relief Valve, 2K3, 25 Psi, Ci | BP2GFL 119KHCLMAA00253"Flange-Stainless SteelMetalStainless SteelCast Iron€4,162.02
APOLLO 119KHCLMAA0022 Relief Valve, 2K3, 22 Psi, Cast Iron | BP2GFM 119KHCLMAA00223"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0030 Relief Valve, 2K3, 30 Psi, Ci | BP2GFN 119KHCLMAA00303"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0027 Relief Valve, 2K3, 27 Psi, Ci | BP2GFP 119KHCLMAA00273"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 119PMDAMAA0165Q Relief Valve, 165 Psi, Cast Iron
€15,558.22 /unit