APOLLO 119LKCAMAA0170Q Relief Valve, 3L4, 170 Psi, Cast Iron | BP2NQE

APOLLO VALVES 119LKCAMAA0170Q Relief Valve, 170 Psi, Cast Iron

Item: BP2NQE Model: 119LKCAMAA0170Q
In Stock

Get it by Thursday, Jun 12

€6,070.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Asme Section CodeI
ColorGray
Connection TypeFlange x FNPT
D-18.25
D24.5
Dimensions22" x 5.13" x 5.63"
Disc MaterialStainless Steel
FinishNone
Flow Rate @ Set Pressure25661 lbs./hr.
For MediaSteam
H112.73
Install Height22"
Length Of Connection 15.63"
Length Of Connection 25.12"
MaterialCast iron
Max. Medium Temp.450°F
Min. Medium Temp.32°F
Nozzle MaterialStainless Steel
Orifice Size2.99 sq. in.
Outer Pipe Dia. Connection 24.5"
Peak Medium Temp.450°F
Seal MaterialLead
Seat MaterialMetal
Seat TypeOptically Flat Lapped Seat
Series119 Series Safety Relief Valves
Set Pressure170 psig
ShapeStraight
Size3" x 4"
Spring MaterialStainless Steel
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Trim MaterialStainless Steel
Trim TypeWetted Standard
V3.69
Weight85 lbs.
With Test ReportsYes
Working Length Connection 23.92"
Z23.92

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)13.46
Ship length (cm)14.3
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeSpring MaterialSeat MaterialDisc MaterialBody MaterialPrice
APOLLO 119LKCAMAA0025 Relief Valve, 3L4, 25 Psi, Cast Iron | BN9YBH 119LKCAMAA00254"Flange-Stainless SteelMetalStainless SteelCast Iron€6,015.93
APOLLO 119KHCLMAA0018 Relief Valve, 2K3, 18 Psi, Cast Iron | BP2GFJ 119KHCLMAA00183"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0020 Relief Valve, 2K3, 20 Psi, Cast Iron | BP2GFK 119KHCLMAA00203"Flange-Stainless SteelMetalStainless SteelCast Iron€4,162.02
APOLLO 119KHCLMAA0025 Relief Valve, 2K3, 25 Psi, Ci | BP2GFL 119KHCLMAA00253"Flange-Stainless SteelMetalStainless SteelCast Iron€4,162.02
APOLLO 119KHCLMAA0022 Relief Valve, 2K3, 22 Psi, Cast Iron | BP2GFM 119KHCLMAA00223"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0030 Relief Valve, 2K3, 30 Psi, Ci | BP2GFN 119KHCLMAA00303"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22
APOLLO 119KHCLMAA0027 Relief Valve, 2K3, 27 Psi, Ci | BP2GFP 119KHCLMAA00273"Flange-Stainless SteelMetalStainless SteelCast Iron€4,125.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 119LKCAMAA0170Q Relief Valve, 170 Psi, Cast Iron
€6,070.27 /unit