APOLLO 1063490 Relief Valve, 3/4 Inch Fnpt, 10-634, 90 Psi | BP4CJW RVW62F90

APOLLO VALVES 1063490 RVW62F90 Relief Valve, 3/4 Inch FNPT, 10-634, 90 Psi

Item: BP4CJW Model: 1063490Cross Ref: RVW62F90
In Stock

Get it by Tuesday, Jun 17

€205.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeFNPT
Dimensions3" x 2 1/4" x 5 1/4"
FinishNone
Height133.35 mm
Length Of Connection 11.83"
Length Of Connection 21.38"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure150 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Peak Medium Temp.250°F
Seal MaterialSilicone
Series10 Series Safety Relief Valves
ShapeStraight
Size3/4"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Working Length Connection 11.22"
Working Length Connection 20.93"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.34
Ship length (cm)7.62
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelInlet TypeOutlet TypeOutlet SizeBody MaterialPrice
APOLLO 10634125 | BP3RWU 10634125FNPTFNPT3/4"Bronze€209.35
APOLLO 10634150 | BP3RWV 10634150FNPTFNPT3/4"Bronze€209.35
APOLLO 10634100 | BP3RWX 10634100FNPTFNPT3/4"Bronze€209.35
APOLLO 1063430 Relief Valve, 3/4 Inch Fnpt, 10-634, 30 Psi | BP3RWY RVW62F30 1063430FNPTFNPT3/4"Bronze€118.18
APOLLO 1063440 Relief Valve, 3/4 Inch Fnpt, 10-634, 40 Psi | BP3RWZ RVW62F40 1063440FNPTFNPT3/4"Bronze€209.35
APOLLO 1063450 Relief Valve, 3/4 Inch Fnpt, 10-634, 50 Psi | BP4CJQ RVW62F50 1063450FNPTFNPT3/4"Bronze€205.21
APOLLO 1063465 Relief Valve, 3/4 Inch Fnpt, 10-634, 65 Psi | BP4CJR 1063465----€209.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1063490 RVW62F90 Relief Valve, 3/4 Inch FNPT, 10-634, 90 Psi
€205.21 /unit