APOLLO VALVES 1060621 RVW60114105 Relief Valve, 1.25 Inch Size, 105 Psi, Bronze

Item: BP3AXP Model: 1060621Cross Ref: RVW60114105
In Stock

Get it by Tuesday, Jun 17

€681.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeFNPT
Dimensions4 1/4" x 3 3/4" x 8 1/2"
FinishNone
Height215.9 mm
Length Of Connection 11.5"
Length Of Connection 22.45"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure160 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Peak Medium Temp.250°F
Seal MaterialSilicone
Series10 Series Safety Relief Valves
ShapeStraight
Size1 1/4"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Working Length Connection 10.87"
Working Length Connection 21.99"

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)21.59
Ship length (cm)10.8
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeBody MaterialPrice
APOLLO 1060512 Relief Valve, 1 Inch, 60 Psi, Bronze | BN9YBA RVW60160 10605121"FNPTFNPTBronze€405.03
APOLLO 1061715 Relief Valve, 1.5X2 Inch, 75 Psi, Bronze | BN9YBB RVW6111275 10617152"FNPTFNPTBronze€1,037.59
APOLLO 1061510 Relief Valve, 1X1.25 Inch, 50 Psi, Bronze | BN9YBC RVW61150 10615101 1/4"FNPTFNPTBronze€394.45
APOLLO 1061531 Relief Valve, 1X1.25 Inch, 135 Psi, Bronze | BN9YBE RVW611135 10615311 1/4"FNPTFNPTBronze€448.40
APOLLO 1061505 Relief Valve, 1X1.25 Inch, 30 Psi, Bronze | BP2RGH RVW611 10615051 1/4"FNPTFNPTBronze€191.83
APOLLO 1060612 Relief Valve, 1.25 Inch, 60 Psi, Bronze | BP3AXH RVW6011460 10606121 1/4"FNPTFNPTBronze€681.75
APOLLO 1060612Q Relief Valve, 1.25 Inch, 60 Psi, Bronze | BP3AXJ 1060612Q1 1/4"FNPTFNPTBronze€731.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1060621 RVW60114105 Relief Valve, 1.25 Inch Size, 105 Psi, Bronze
€681.75 /unit