APOLLO 1041715 Relief Valve, 3/4 Inch, 10-417, 75 Psi, Bronze | BN9YAX RVW4075

APOLLO VALVES 1041715 RVW4075 Relief Valve, 3/4 Inch Size, 10-417, 75 Psi, Bronze

Item: BN9YAX Model: 1041715Cross Ref: 244K77 / RVW4075
In Stock

Get it by Tuesday, Jun 17

€52.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeMNPT x FNPT
Dimensions2 1/2" x 1 1/2" x 3"
FinishNone
Height76.2 mm
Length Of Connection 11.22"
Length Of Connection 21.19"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure80 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Peak Medium Temp.250°F
Seal MaterialSilicone
Series10 Series Safety Relief Valves
ShapeStraight
Size3/4"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Working Length Connection 20.77"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)7.62
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInlet TypeOutlet TypeOutlet SizeBody MaterialPrice
APOLLO 1041710 Relief Valve, 3/4 Inch, 10-417, 50 Psi, Bronze | BN9YAV RVW4050 1041710MNPTFNPT3/4"Bronze€48.42
APOLLO 1041705 Relief Valve, 3/4 Inch, 30 Psi, Bronze, Sil | BP3MJP RVW40 1041705MNPTFNPT3/4"Bronze€36.09
APOLLO 10-502-02 | BY6JWA 1050202----€30.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1041715 RVW4075 Relief Valve, 3/4 Inch Size, 10-417, 75 Psi, Bronze
€52.01 /unit