APOLLO VALVES 10075160 Fitting Reducer, Copper, Sd, 1-1/2 X 1-1/4 Inch

Item: BP4RPB Model: 10075160
In Stock

Get it by Monday, Jun 16

€31.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducer
CappedNo
ColorCopper
Connection TypeTube End x Press
Contour CodeV
D11.63
D21.38
Dimensions1 3/4" x 2.69" x 1 3/4"
EccentricNo
FinishNone
GradeCu-DHP
Housing Construction1-Part
Length44.45 mm
Length Of Connection 11.48"
Length Of Connection 21.21"
MaterialCopper
Max. Medium Temp.250°F
Max. Operating Pressure300 psi
Medium Temp. (continuous)32°F to 250°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.63"
Outer Pipe Dia. Connection 21.38"
ReducingYes
Seal MaterialEPDM
SeriesApolloPress Series
ShapeStraight, Reducer
Size1 1/2" x 1 1/4"
Surface ProtectionNone
System SpecificNo
Wall Thickness, Connection 21.63 mm
With Buffer StudYes
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 20.17"
Z20.17

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)4.45
Ship length (cm)4.45
Ship width (cm)6.83
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 10075336 | BP4QEY 1007533610075336€18.32
APOLLO 10075340 | BP4QEZ 1007534010075340€66.42
APOLLO 10075338 | BP4QFA 1007533810075338€75.93
APOLLO 10075148 | BP4RNR 1007514810075148€16.22
APOLLO 10075146 | BP4RNU 1007514610075146€6.16
APOLLO 10075150 | BP4RNV 1007515010075150€15.91
APOLLO 10075152 | BP4RNX 1007515210075152€43.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 10075160 Fitting Reducer, Copper, Sd, 1-1/2 X 1-1/4 Inch
€31.55 /unit