APOLLO VALVES 10057503 Fitting Reducer, Copper, Ld, 4 X 2-1/2 Inch

Item: BP2GXR Model: 10057503
In Stock

Get it by Monday, Jun 16

€268.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducer
CappedNo
ColorCopper
Connection TypeTube End x Press
Contour CodeV
D14.13
D22.63
Dimensions4.13" x 6.02" x 4.13"
EccentricNo
FinishNone
GradeCu-DHP
Housing Construction1-Part
Length104.9 mm
Length Of Connection 13.32"
Length Of Connection 22.55"
MaterialCopper
Max. Medium Temp.250°F
Max. Operating Pressure300 psi
Medium Temp. (continuous)32°F to 250°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 14.13"
Outer Pipe Dia. Connection 22.63"
ReducingYes
Seal MaterialEPDM
SeriesApolloPress Series
ShapeStraight, Reducer
Size4" x 2 1/2"
Surface ProtectionNone
System SpecificNo
Wall Thickness, Connection 21.98 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 20.65"
Z20.65

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)10.49
Ship length (cm)10.49
Ship width (cm)15.29
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 10057500 | BP2GXN 1005750010057500€219.65
APOLLO 10057506 | BP2GXT 1005750610057506€283.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 10057503 Fitting Reducer, Copper, Ld, 4 X 2-1/2 Inch
€268.12 /unit