Flat Shipping

Flat Shipping at €24.99 + VAT

APOLLO VALVES 1060720 Safety Relief Valve 1-1/2 Inch 100 Psi

Item: AA9DEZ Model: 1060720Cross Ref: 1CKX2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€582.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
ColorBronze
Connection TypeFNPT
Dimensions5" x 4 1/2" x 11"
Disc MaterialBrass
FinishNone
GradeGrade B16
Height279.4 mm
Length Of Connection 12.06"
Length Of Connection 22.75"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure160 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Overall Height10 3/4"
Overall Length5 7/8"
Peak Medium Temp.250°F
Pressure Rating15 psi to 160 psi
Seal MaterialSilicone
Seat MaterialSilicone
Series10 Series Safety Relief Valves
Set Pressure100 psi
ShapeStraight
Size1 1/2"
Spring MaterialBronze
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Temp. Range0°F to 250°F
Test LeverYes
Working Length Connection 11.38"
Working Length Connection 22.08"
ApplicationHeating
Asme Section CodeSection IV
Connection TypeFNPT x FNPT
Discharge Capacity8238000 btuH
Factory Set Pressure100 psig
For MediaWater
Inlet Connection Size1 1/2"
Operating Pressure Range30 psi to 174 psi
Operating Temperature Range32°F to 249.8°F
Outlet Connection Size1 1/2"
Overall Width9 1/2"
Product TypeSafety Relief Valve
StandardsBUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CRN, PED 2014/68/EU

Shipping Info:

Ship weight (kg) 5.3325
Ship height (cm)27.94
Ship length (cm)12.7
Ship width (cm)11.43
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOutlet SizeInlet TypeOutlet TypeTemp. RangeTest LeverSpring MaterialPrice
APOLLO 10-604-05 Safety Relief Valve 3/4 Inch 30 Psi Bronze | AA9DEH 1CKV5 10604053.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€148.71
APOLLO 10-604-10 Safety Relief Valve 3/4 Inch 50 Psi Bronze | AA9DEJ 1CKV6 10604103.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€151.73
APOLLO 10-604-15 Safety Relief Valve 3/4 Inch 75 Psi Bronze | AA9DEK 1CKV7 10604153.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€151.73
APOLLO 10-604-20 Safety Relief Valve 3/4in 100 Psi Bronze | AA9DEL 1CKV8 10604203.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€133.66
APOLLO 10-604-25 Safety Relief Valve 3/4in 125 Psi Bronze | AA9DEM 1CKV9 10604253.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€140.58
APOLLO 10-604-34 Safety Relief Valve 3/4in 150 Psi Bronze | AA9DEN 1CKW1 10604343.187"5 1/4"3/4"FNPTFNPT0°F to +250°FYesBronze€144.01
APOLLO 10-605-05 Safety Relief Valve 1 Inch 30 Psi Bronze | AA9DEP 1CKW2 10605054"6.688"1"FNPTFNPT0°F to +250°FYesBronze€162.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1060720 Safety Relief Valve 1-1/2 Inch 100 Psi
€582.41 /unit