Flat Shipping

Flat Shipping at €24.99 + VAT

APEX UG-825 Bit Holder 1/4 Inch 1 Inch Length With Cover F | AE6PBF 5UFH5

APEX-TOOLS UG-825 Bit Holder 1/4 Inch 1 Inch Length With Cover F

Item: AE6PBF Model: UG-825Cross Ref: 5UFH5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
Length1"
MaterialSteel
Number Of Pieces1
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)14.48
Ship length (cm)8.89
Ship width (cm)6.1
HS code8466100175
Country of OriginUS

Product Variants

ProductModelMaterialShank SizePkg. Qty.Price
APEX M-490-2 Bit Holder 1/4 Inch 2 Inch Length Mag | AE6PAK 5UFF6 M-490-2Steel1/4"1-
RFQ
APEX M-490-100PK Bit Holder 1/4 Inch 2.97 Inch Length Mag - Pack Of 100 | AE6PAM 5UFF8 M-490-100PKSteel1/4"100€1,910.29
APEX M-490-6 Bit Holder 1/4 Inch 6 Inch Length Mag | AE6PAN 5UFF9 M-490-6Steel1/4"1€47.54
APEX M-490-2-OR Bit Holder 1/4 Inch 2 Inch Length Mag O-ring | AE6PAP 5UFG0 M-490-2-ORSteel1/4"1€35.45
APEX M-490-OR Bit Holder 1/4 Inch 3 Inch Length Mag O-ring | AE6PAQ 5UFG1 M-490-ORSteel1/4"1€30.98
APEX UG-M-490 Bit Holder 1/4 Inch 2.97 Inch Length Mag With Cover | AE6PBE 5UFH4 UG-M-490Steel1/4"1€124.56
APEX UG-M-825 Bit Holder 1/4 Inch 2.28 Inch Length With Cover F | AE6PBG 5UFH6 UG-M-825Steel1/4"1€160.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS UG-825 Bit Holder 1/4 Inch 1 Inch Length With Cover F
€128.67 /unit