Flat Shipping

Flat Shipping at €24.99 + VAT

APEX T13S0032BL Antifatigue Mat Black 2 x 3 Feet LG/SM Drainage Holes | AF8FGD 25PL35

APEX-TOOLS T13S0032BL Antifatigue Mat Black 2 x 3 Feet LG/SM Drainage Holes

Item: AF8FGD Model: T13S0032BLCross Ref: 25PL35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialYes
Backing MaterialNitrile
ColorBlack
Drainage Hole ShapeCircle
Drainage Holes Per Sq. Ft.81
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length2"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat Ramp MaterialNo Ramp
Mat ShapeRectangle
MaterialRubber
Size Of Drainage Holes1" x 0.500"
Surface MaterialRubber
Thickness7/8"
Welding SafeYes
Width3 ft.
Anti-slip BackingYes
Antifatigue MaterialYes
ApplicationFood Processing, Food Service
AutoclavableNo
Backing CharacteristicsStudded
Compression Deflection@ 25 %/sq. in. 15.3" @ 50 %/sq. in. xx.x in.
Doc Ff1-70 RatingYes
Drainage Hole Diameter1"
Durometer Rating60
Edge StyleStraight
Fda ComplianceNo
Fs209e ClassNo
Mat Product TypeInterlocking Drainage Mat
Metal DetectableNo
Mfr SeriesT13 Tek-Tough Series
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges0
Number Of Border Stripes0
Resistance PropertiesAbrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
ReversibleNo
SeriesT13 Tek-Tough(R)
Single Material ConstructionYes
Surface DesignRaised Rings
Surface TextureRaised Pattern
Thermally InsulatingNo
Usda CertifiedNo
Washdown SafeYes
Weight14.4 lbs.
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 7.29
Ship height (cm)17.27
Ship length (cm)65.28
Ship width (cm)18.8
HS code4016910000

Product Variants

ProductModelColorThicknessMaterialSurface MaterialMat ShapeAntimicrobialFire Resistant/fire RetardantBacking MaterialPrice
APEX T13S0035BL Antifatigue Mat Black 5 x 3 Feet LG/SM Drainage Holes | AF8FGF 25PL39 T13S0035BLBlack7/8"RubberRubberRectangleYesNot Fire Resistant, RetardantNitrile€298.44
APEX T13S0035RD Antifatigue Mat Red 5 x 3 Feet LG/SM Drainage Holes | AF8FGG 25PL40 T13S0035RDRed7/8"RubberRubberRectangleYesNot Fire Resistant, RetardantNitrile€379.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS T13S0032BL Antifatigue Mat Black 2 x 3 Feet LG/SM Drainage Holes
€108.97 /unit