Flat Shipping

Flat Shipping at €24.99 + VAT

APEX SZ-5-7-10MM Socket Bit 1/2 Drive 10mm Hex | AF2JJY 6UGF3

APEX-TOOLS SZ-5-7-10MM Socket Bit 1/2 Drive 10mm Hex

Item: AF2JJY Model: SZ-5-7-10MMCross Ref: 6UGF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length7/8"
Bit StyleHex
Drive Size1/2"
Drive TypeSquare
FinishOiled
Insertion Length1 3/8"
MaterialSteel
Number Of Points6
Overall Length2 1/2"
Sae Or MetricMetric
Size10
Socket DepthStandard
Tip Size10 mm
Tip TypeHex
Replaceable InsertNo

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelTip SizeOverall LengthSae Or MetricBit LengthSizeDrive SizeFinishDrive TypePrice
APEX SZ-22 Socket Bit 1/2 Drive 1/4 Inch Hex | AE7APX 5WGN6 SZ-221/4"2 1/2"SAE1 3/8"-1/2"OiledSquare€38.07
APEX SZ-23 Socket Bit 1/2 Drive 5/16 Inch Hex | AE7APY 5WGN7 SZ-230.312"2 1/2"SAE1 3/8"-1/2"OiledSquare€43.70
APEX SZ-24 Socket Bit 1/2 Drive 3/8 Inch Hex | AE7APZ 5WGN8 SZ-243/8"2 1/2"SAE1 3/8"-1/2"OiledSquare€41.28
APEX SZ-25 Socket Bit 1/2 Drive 1/2 Inch Hex | AE7AQA 5WGN9 SZ-251/2"2 1/2"SAE1 3/8"-1/2"OiledSquare€45.06
APEX SZ-5-7-12MM Socket Bit 1/2 Drive 12mm Hex | AF2JJZ 6UGF4 SZ-5-7-12MM12 mm2 1/2"Metric7/8"12"1/2"OiledSquare€42.35
APEX SZ-5-7-14MM Socket Bit 1/2 Drive 14mm Hex | AF2JKA 6UGF5 SZ-5-7-14MM14 mm2 1/2"Metric7/8"-1/2"OiledSquare€52.40
APEX SZ-26 Socket Bit 1/2 Drive 5/8 Inch Hex | AF2XDK 6YNW1 SZ-265/8"2.562"SAE7/8"-1/2"OiledSquare€41.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS SZ-5-7-10MM Socket Bit 1/2 Drive 10mm Hex
€46.79 /unit