Flat Shipping

Flat Shipping at €24.99 + VAT

APEX SZ-15 Socket Bit 3/8 Drive 5/16 Inch Hex | AE7APR 5WGN0

APEX-TOOLS SZ-15 Socket Bit 3/8 Drive 5/16 Inch Hex

Item: AE7APR Model: SZ-15Cross Ref: 5WGN0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length1 3/8"
Bit StyleHex
Drive Size3/8"
Drive TypeSquare
FinishOiled
Insertion Length1 3/8"
MaterialSteel
Number Of Points6
Overall Length2 1/4"
Sae Or MetricSAE
Socket DepthStandard
Tip Size0.312"
Tip TypeHex
Replaceable InsertNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)17.78
Ship length (cm)12.7
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelTip SizeBit LengthDrive SizeOverall LengthFinishSae Or MetricDrive TypePrice
APEX SZ-14 Socket Bit 3/8 Drive 1/4 Inch Hex | AE7APP 5WGL8 SZ-141/4"1 3/8"3/8"2 1/4"OiledSAESquare€36.41
APEX SZ-16 Socket Bit 3/8 Drive 3/8 Inch Hex | AE7APV 5WGN4 SZ-163/8"1 3/8"3/8"2 1/4"OiledSAESquare€35.88
APEX SZ-10 Socket Bit 3/8 Drive 1/8 Inch Hex | AF2XCQ 6YNU3 SZ-101/8"7/8"3/8"2 1/4"OiledSAESquare€34.56
APEX SZ-11 Socket Bit 3/8 Drive 5/32 Inch Hex | AF2XCR 6YNU4 SZ-110.156"7/8"3/8"2 1/4"OiledSAESquare€33.32
APEX SZ-12 Socket Bit 3/8 Drive 3/16 Inch Hex | AF2XCT 6YNU5 SZ-123/16"7/8"3/8"2 1/4"OiledSAESquare€37.79
APEX SZ-13 Socket Bit 3/8 Drive 7/32 Inch Hex | AF2XCU 6YNU6 SZ-130.219"7/8"3/8"2 1/4"OiledSAESquare€36.21
APEX SZ-17 Socket Bit 3/8 Drive 1/2 Inch Hex | AF2XCV 6YNU7 SZ-171/2"7/8"3/8"2 1/4"OiledSAESquare€38.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS SZ-15 Socket Bit 3/8 Drive 5/16 Inch Hex
€38.96 /unit