Flat Shipping

Flat Shipping at €24.99 + VAT

APEX-TOOLS M-488-1PK Screwdriver Bit Bit Holder 1/4 Inch

Item: AG9VZT Model: M-488-1PKCross Ref: 22PG55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
Application MethodPower
Drive Size1/4"
Drive TypeHex
MaterialSteel
Number Of Pieces1
Overall Length3.062"
Retainer TypeRetaining Ring
Application - ToolsPower
Bit Retainer TypeRetaining Ring
Fastening Tool MaterialSteel
Hex Shank Size7/16"
Impact RatedNot Impact Rated
Magnetic/nonmagneticMagnetic
Overall Bit Length3 1/16"
Shank StyleHex

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)0.89
Ship length (cm)19.69
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Hex Shank Size : 7/16"
    • Shank Style : Hex Power Drive
    • Magnetic/Nonmagnetic : Magnetic

Product Variants

ProductModelNumber Of PiecesDrive SizeDrive TypePkg. Qty.Price
APEX M-825-1PK Screwdriver Bit Bit Holder 1/4 In | AB6YEL 22PG81 M-825-1PK---1€56.02
APEX QR-M-490-A Bit Holder 1/4 Inch 2.91 Inch Length Magnetic | AE6PAR 5UFG2 QR-M-490-A1--1€41.60
APEX 838PT Bit-holder 3/8 Female Square Drive Se | AE8FRA 6CYU7 838PT13/8"-1€13.61
APEX 490-1PK Screwdriver Bit Bit Holder 1/4 Inch | AG9VUY 22PF09 490-1PK11/4"Hex1€9.36
APEX 835PT-1PK Screwdriver Bit Bit Holder 5/16 Inch | AG9VVE 22PF20 835PT-1PK10.312"Hex1€13.89
APEX 825-1PK Screwdriver Bit Bit Holder 1/4 Inch | AG9VVG 22PF22 825-1PK11/4"Hex1€13.46
APEX 830PT-1PK Screwdriver Bit Bit Holder 5/16 Inch | AG9VVL 22PF28 830PT-1PK10.312"Square1€17.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS M-488-1PK Screwdriver Bit Bit Holder 1/4 Inch
€49.08 /unit