Flat Shipping

Flat Shipping at €24.99 + VAT

APEX AM-10-5PK Power Bit 5/16 Inch Hex 1/4 Inch Shank PK5 | AG9WAE 22PG75

APEX-TOOLS AM-10-5PK Power Bit 5/16 Inch Hex 1/4 Inch Shank PK5

Item: AG9WAE Model: AM-10-5PKCross Ref: 22PG75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodPower
Bit StyleHex
FinishPlain
Overall Length1.938"
Point Size0.312"
Sae Or MetricSAE
Application - ToolsPower
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size5/16"
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedImpact Rated
Overall Bit Length1 15/16"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.89
Ship length (cm)19.69
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex Power Drive
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelSae Or MetricBit StyleFinishTypeShank Dia.Pkg. Qty.Price
APEX AM-04-A-5PK Screwdriver Bit Hex Power Drive 9/64 Inch Pk5 | AB6YEH 22PG62 AM-04-A-5PKSAEHex-Hex1/4"5€60.40
APEX AM-02-5PK Screwdriver Bit Insert Bit 1/16 Inch Pk5 | AB6YEJ 22PG68 AM-02-5PKSAEHex-Hex1/4"5€61.08
APEX AM-02-A-5PK Screwdriver Bit Insert Bit 5/64 Inch Pk5 | AB6YEK 22PG69 AM-02-A-5PKSAEHex-Hex1/4"5€57.63
APEX AM-06-35-5PK Screwdriver Bit Hex Power Drive 3/16 Inch Pk5 | AB6YET 22PJ50 AM-06-35-5PKSAEHex-Hex1/4"5€400.55
APEX AM-03-5PK Hex Head Insert Bit 3/32 1.94 Pk5 | AE6EKP 5RDU3 AM-03-5PKSAEHex-Hex1/4"5€51.83
APEX AM-04-5PK Hex Head Insert Bit 1/8 1.94 Pk5 | AE6EKQ 5RDU4 AM-04-5PK---Hex-5€49.72
APEX AM-05-5PK Hex Head Insert Bit 5/32 1.94 Pk5 | AE6EKR 5RDU5 AM-05-5PKSAEHex-Hex1/4"5€58.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS AM-10-5PK Power Bit 5/16 Inch Hex 1/4 Inch Shank PK5
€63.08 /pack