Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 7530PT Power Socket 3/4in Drive 15/16 Inch 4 Inch Length | AE6FTA 5RNT1

APEX-TOOLS 7530PT Power Socket 3/4in Drive 15/16 Inch 4 Inch Length

Item: AE6FTA Model: 7530PTCross Ref: 5RNT1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Socket
Drive Size3/4"
Drive TypeSquare
FinishOiled
MaterialHeat Treated Alloy Steel
Number Of Points6
Output TypeHex
Overall Length4"
Sae Or MetricSAE
Socket DepthDeep

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)15.24
Ship length (cm)24.64
Ship width (cm)14.22
HS code8204200000
Country of OriginUS

Product Variants

ProductModelDrive SizeSocket DepthFinishMaterialOverall LengthDrive TypeOutput TypeNumber Of PointsPrice
APEX 7528 Power Socket 3/4in Drive 7/8 Inch 4 Inch Length | AE6FRZ 5RNT0 75283/4"DeepOiledHeat Treated Alloy Steel4"SquareHex6€105.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 7530PT Power Socket 3/4in Drive 15/16 Inch 4 Inch Length
€114.51 /unit