Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 49-B-10IPX-5PK Power Bit T10 Torx Plus 1/4 Shank PK5 | AG9WCN 22PH42

APEX-TOOLS 49-B-10IPX-5PK Power Bit T10 Torx Plus 1/4 Shank PK5

Item: AG9WCN Model: 49-B-10IPX-5PKCross Ref: 22PH42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodPower
FinishPlain
Overall Length3 1/2"
Sae Or MetricSAE
Application - ToolsPower
Impact RatedImpact Rated
Overall Bit Length3 1/2"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex Power Drive
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelSae Or MetricFinishPkg. Qty.Price
APEX 49-10IPX-5PK Power Bit T10 Torx Plus 1/4 Shank PK5 | AG9WBG 22PH06 49-10IPX-5PKSAEPlain5€79.83
APEX 49-20IPX-5PK Power Bit T20 Torx Plus 1/4 Shank PK5 | AG9WBH 22PH07 49-20IPX-5PKSAEPlain5€79.83
APEX 49-25IPX-5PK Power Bit T25 Torx Plus 1/4 Shank PK5 | AG9WBJ 22PH08 49-25IPX-5PKSAEPlain5€78.58
APEX 49-27IPX-5PK Power Bit T27 Torx Plus 1/4 Shank PK5 | AG9WBK 22PH09 49-27IPX-5PKSAEPlain5€78.58
APEX 49-A-15IPX-5PK Power Bit T15 Torx Plus 1/4 Shank PK5 | AG9WBY 22PH25 49-A-15IPX-5PKSAEPlain5€91.99
APEX 49-B-15IPX-5PK Power Bit T15 Torx Plus 1/4 Shank PK5 | AG9WCP 22PH43 49-B-15IPX-5PKSAEPlain5€97.70
APEX 49-B-20IPX-5PK Power Bit T20 Torx Plus 1/4 Shank PK5 | AG9WCQ 22PH44 49-B-20IPX-5PKSAEPlain5€97.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 49-B-10IPX-5PK Power Bit T10 Torx Plus 1/4 Shank PK5
€108.54 /pack