Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 480-TX-30X-5PK Torx Insert Bit T30 1.25 Inch - Pack Of 5 | AE6EJF 5RDP1

APEX-TOOLS 480-TX-30X-5PK Torx Insert Bit T30 1.25 Inch - Pack Of 5

Item: AE6EJF Model: 480-TX-30X-5PKCross Ref: 5RDP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Length1 1/4"
Overall Length1 1/4"
Sae Or MetricSAE
Shank Dia.0.312"
Shank Size0.312"
TypeTorx
Application - ToolsPower
Bit StyleTorx
Fastening Tool MaterialS2 Steel
Fastening Tool Tip SizeT30
FinishUnfinished
For Use WithBit Holder
Hex Shank Size5/16"
Impact RatedImpact Rated
Overall Bit Length1 1/4"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)14.48
Ship length (cm)8.64
Ship width (cm)6.1
HS code8207906000
Country of OriginTW

Product Variants

ProductModelShank Dia.TypeSae Or MetricPkg. Qty.Price
APEX 440-TX-07X-5PK Torx Insert Bit T7 1 Inch - Pack Of 5 | AE6EHH 5RDL0 440-TX-07X-5PK1/4"TorxSAE5€31.02
APEX 440-TX-08X-5PK Torx Insert Bit T8 1 Inch - Pack Of 5 | AE6EHJ 5RDL1 440-TX-08X-5PK1/4"TorxSAE5€26.18
APEX 440-TX-09X-5PK Torx Insert Bit T9 1 Inch - Pack Of 5 | AE6EHK 5RDL2 440-TX-09X-5PK1/4"TorxSAE5€26.18
APEX 440-TX-10X-5PK Torx Insert Bit T10 1 Inch - Pack Of 5 | AE6EHL 5RDL3 440-TX-10X-5PK1/4"TorxSAE5€25.71
APEX 440-TX-15X-5PK Torx Insert Bit T15 1 Inch - Pack Of 5 | AE6EHM 5RDL4 440-TX-15X-5PK1/4"TorxSAE5€26.18
APEX 440-TX-20X-5PK Torx Insert Bit T20 1 Inch - Pack Of 5 | AE6EHN 5RDL5 440-TX-20X-5PK1/4"TorxSAE5€25.86
APEX 440-TX-20X-250PK Torx Insert Bit T20 1 Inch - Pack Of 250 | AE6EHP 5RDL6 440-TX-20X-250PK1/4"TorxSAE250€1,152.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 480-TX-30X-5PK Torx Insert Bit T30 1.25 Inch - Pack Of 5
€34.96 /pack