Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 327-4X Slotted Insert Bit 8f-10r 3.5 Inch Length | AE9GCC 6JJJ8

APEX-TOOLS 327-4X Slotted Insert Bit 8f-10r 3.5 Inch Length

Item: AE9GCC Model: 327-4XCross Ref: 6JJJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StyleSlotted
Blade Width0.042"
Length3 1/2"
Overall Length3 1/2"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
TypeSlotted Insert
Application - ToolsPower
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size8F-10R
FinishUnfinished
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedImpact Rated
Overall Bit Length3 1/2"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)9.14
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBit StyleBlade WidthSae Or MetricFinishShank Dia.TypePkg. Qty.Price
APEX 445-0X Slotted Insert Bit 1 Inch Length 1/4 In | AE8FQT 6CYU0 445-0XSlotted1/4"SAE-1/4"Slotted Insert1€6.79
APEX 445-2X Slotted Insert Bit 1 Inch Length 1/4 In | AE8FQU 6CYU1 445-2XSlotted1/4"SAE-1/4"Slotted Insert1€3.90
APEX 327-1X Slotted Insert Bit 4f-5r 3.5 Inch Length | AE9GCB 6JJJ7 327-1XSlotted0.034"SAE-1/4"Slotted Insert1€9.21
APEX L-320X Slotted Insert Bit 5f-6r With Finder | AE9GCG 6JJK2 L-320XSlotted With Finder Sleeves0.036"SAE-1/4"Slotted Insert1€26.09
APEX P-320X Slotted Insert Bit 8f-10r With Finder | AE9GCH 6JJK4 P-320XSlotted0.042"SAE-1/4"Slotted Insert1€27.85
APEX 445-1X-5PK Screwdriver Bit 4F-5R Slotted 1/4 Shank PK5 | AG9VVH 22PF23 445-1X-5PKSlotted-SAEPlain--5€21.05
APEX 445-3X-5PK Screwdriver Bit 8F-10R Slotted PK5 | AG9VVJ 22PF24 445-3X-5PKSlotted-SAEPlain--5€19.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 327-4X Slotted Insert Bit 8f-10r 3.5 Inch Length
€13.39 /unit