Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 323-000X 3 Slotted Driver Bit | CV4QFL

APEX-TOOLS 323-000X 3 Slotted Driver Bit

Item: CV4QFL Model: 323-000XCross Ref: 33N650
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver Bit
Tether CapableNo
Product Type3 Slotted Driver Bit
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTether CapablePrice
APEX EX-372 Socket, 1/4 To 3/8 Inch Size | CN8LVJ EX-372No€21.37
APEX AN-10-6 Bit 7/16 Hex Drv Power No 5/16 | CN8LZB AN-10-6No€77.67
APEX 440-TX-15-W Hex Insert Shank Bits | CN8MDB 440-TX-15-WNo€10.88
APEX 10032S Socket Retaining Rings | CN8MDX 10032SNo€24.20
APEX MET-1600C Metal Socket Retaining Ring Met-1600C | CN8MDY MET-1600CNo€14.33
APEX 10010S Ret Ring, 2 Dia | CN8MEA 10010SNo€29.40
APEX 10034S 3/4 Sqr 1 7/16 Dia Sck Ret Ring | CN8MEB 10034SNo€23.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 323-000X 3 Slotted Driver Bit
€16.69 /unit