Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 185-2.5MM Bit 1/4 Hex 25 mm 185-25 mm | CV2NWU

APEX-TOOLS 185-2.5MM Bit 1/4 Hex 25 mm 185-25 mm

Item: CV2NWU Model: 185-2.5MMCross Ref: 33N599
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBit StyleImpact RatedPkg. Qty.Price
APEX SD-2052-8 Philips Power Drive | CV2NWA SD-2052-8--1€27.43
APEX 440-TX-50X T50 Torx Bit 1/4 Hex | CV2NWB 440-TX-50X--1€11.85
APEX 49-C-TX-30 Torx Bit T30 1/4 Hex 152 mm | CV2NWC 49-C-TX-30--1€20.48
APEX 492-BI Power Bit | CV2NWD 492-BI--1€4.80
APEX M-825 Female Square Drive | CV2NWE M-825--1€75.13
APEX AM-05-4 Hex Dr Power 5/32 Hex Oa/00378 Bit | CV2NWF AM-05-4--1€60.51
APEX HTS-0 Square Drive, 1/4 Inch Size | CV2NWG HTS-0--1€53.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 185-2.5MM Bit 1/4 Hex 25 mm 185-25 mm
€9.18 /unit