Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 170-10-5PK Torq-set Power Bit #10 1.25 - Pack Of 5 | AE6NZX 5UFE4

APEX-TOOLS 170-10-5PK Torq-set Power Bit #10 1.25 - Pack Of 5

Item: AE6NZX Model: 170-10-5PKCross Ref: 5UFE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Length1 1/4"
Overall Length1 1/4"
Point Size#10
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
TypeTorq Set
Application - ToolsPower
Bit StyleTorq Set
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size#10
FinishUnfinished
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedImpact Rated
Overall Bit Length1 1/4"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)14.22
Ship length (cm)8.89
Ship width (cm)6.35
HS code8207906000
Country of OriginTW

Product Variants

ProductModelTypeShank Dia.Sae Or MetricPkg. Qty.Price
APEX 170-5-5PK Screwdriver Bit Torque-set Power Drive #5 Pk5 | AB6YEM 22PH01 170-5-5PKTorq Set1/4"SAE5€72.89
APEX 273B-1-5PK Torq-set Power Bit #1 2.75 - Pack Of 5 | AE6NZD 5UFC7 273B-1-5PKSet1/4"SAE5€150.63
APEX 170-2-5PK Torq-set Power Bit #2 1.25 - Pack Of 5 | AE6NZF 5UFC9 170-2-5PKTorq Set1/4"SAE5€53.35
APEX 273B-2-5PK Torq-set Power Bit #2 2.75 - Pack Of 5 | AE6NZG 5UFD0 273B-2-5PKSet1/4"SAE5€152.28
APEX 170-3-5PK Square Power Bit #3 1.25 - Pack Of 5 | AE6NZH 5UFD1 170-3-5PKTorq Set1/4"SAE5€59.86
APEX 273B-3-5PK Square Power Bit #3 2.75 - Pack Of 5 | AE6NZJ 5UFD2 273B-3-5PKTorq Set1/4"SAE5€142.22
APEX 170-4-5PK Torq-set Power Bit #4 1.25 - Pack Of 5 | AE6NZK 5UFD3 170-4-5PKTorq Set1/4"SAE5€62.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 170-10-5PK Torq-set Power Bit #10 1.25 - Pack Of 5
€100.07 /unit