Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 170-1/4-ACR-5PK Torq-set Power Bit 1/4 1.25 - Pack Of 5 | AE6PAH 5UFF4

APEX-TOOLS 170-1/4-ACR-5PK Torq-set Power Bit 1/4 1.25 - Pack Of 5

Item: AE6PAH Model: 170-1/4-ACR-5PKCross Ref: 5UFF4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Length1 1/4"
Point Size#1/4
Shank Size0.438"
TypeTorq Set ACR
Application - ToolsPower
Bit StyleTorq Set ACR
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size5/16"
FinishUnfinished
For Use WithPower Tool
Hex Shank Size7/16"
Impact RatedImpact Rated
Overall Bit Length1 1/4"
Sae Or MetricImperial
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)13.72
Ship length (cm)9.14
Ship width (cm)7.62
HS code8207906000
Country of OriginUS

Product Variants

ProductModelShank Dia.Sae Or MetricTypeFinishPkg. Qty.Price
APEX 170-8-ACR-5PK Torq-set Power Bit #8 1.25 - Pack Of 5 | AE6NZT 5UFE0 170-8-ACR-5PK1/4"SAETorq Set ACR-5€75.83
APEX 170-10-ACR-5PK Torq-set Power Bit #10 1.25 - Pack Of 5 | AE6NZY 5UFE5 170-10-ACR-5PK1/4"SAETorq Set ACR-5€75.26
APEX 170-5/16-ACR-5PK Torq-set Power Bit 5/16 1.25 - Pack Of 5 | AE6PAJ 5UFF5 170-5/16-ACR-5PK0.438"SAETorq Set ACR-5€117.13
APEX 212-5/16A-ACR-5PK Screwdriver Bit 5/16 TorqSet ACR PK5 | AG9WDG 22PH62 212-5/16A-ACR-5PK-SAE-Plain5€108.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 170-1/4-ACR-5PK Torq-set Power Bit 1/4 1.25 - Pack Of 5
€110.23 /unit